- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
| Port Restrictor Plug Code | None |
| Cycle Rate [Max] | N/A |
| EN Code | None |
| Valve Type | Standard-Duty |
| Solenoid Code | D |
| AC/DC | AC |
| Center Position | P Blocked, A & B to T |
| Crossover | P Blocked, A or B to T |
| Solenoid Indicator Lights Code | None |
| Spool Code | 33 |
| NFPA Size | D03 |
| Electrical Connection | DIN 43650 |
| Model No. | DG4V 3S 33C M U D5 60 |
| Pilot/Drain | None |
| Pressure [Max] | 5075 psi |
| Spool Spring Arrangement Code | C |
| Spool Shift Timing | N/A |
| Housing Code | None |
| Function Code | 33 |
| Surge Suppressor/Damper Code | None |
| Voltage & Frequency | 220/240 VAC - 50/60 Hz |
| Electrical Connector Code | None |
| Actuator Type | Solenoid |
| Manual Override Option Code | None |
| Surge Suppressor/Damper | None |
| Port T Code | 5 |
| Spool Indicator Switch Code | None |
| Port T Pressure Rating | 1500 psi |
| Coil Type Code | U |
| Coil Rating Code | D |
| Rated Flow [Max] | 10.5 gal/min |
| Function | 3-Position Spring Centered |
| Design No. | 60 |
| Tank Port Rating | 1500 |
| Solenoid | Double |
| Coil Type | DIN 43650 |
| Operation | Solenoid Operated |
| Indicator Lights | No |
| Mechanical Options | None |
| Port Restrictor Plugs | None |
| Solenoid Energization Code | None |
| Weight | 0.0 LB |

