- Solenoid Actuated Valve
- Pilot Operated Operation
- D07 NFPA Size
- Spring Centered Function
| Pilot/Drain | Internal Pilot/Internal Drain |
| Actuator Type | Solenoid |
| Seal Material | Buna-N |
| Fluid Cleanliness | 19/17/14 micron |
| Leakage | Standard Performance |
| Temperature Range [Max] | 158 °F |
| No. of Stages | Two Stage |
| Coil Type | ISO 4400 |
| Actuation Identification | Solenoid A, Solenoid B |
| Pressure [Max] | 5000 psi |
| Operation | Pilot Operated |
| Tank Port Rating | 3046 |
| Temperature Range [Min] | -4 °F |
| Rated Flow [Max] | 95 gal/min |
| Function | Spring Centered |
| Mounting | Subplate/Manifold Mount |
| Indicator Lights | No |
| Manual Override | Plain Override |
| Compatible Fluids | Petroleum Oil |
| Spool Spring Arrangement Code | C |
| Body Material | Ductile Iron |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Model No. | DG5V-7-6C-2-T-M-U-B6-30 |
| AC/DC | AC |
| NFPA Size | D07 |
| Weight | 0.0 LB |

