Skip to content Skip to navigation menu
Vickers by Danfoss02-138247

02-138247

Vickers D07 Solenoid Valve
Item #102036210
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D07 NFPA Size
  • Spring Centered Function
Vickers by Danfoss02-138247
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D07 NFPA Size
  • Spring Centered Function
Operation Solenoid Operated
NFPA Size D07
Indicator Lights No
Model No. DG5V-7-2C-T-M-U-H7-30
Coil Type ISO 4400 (Din 43650) Connector
Pilot/Drain External Pilot/Internal Drain
Seal Material Viton
Function Spring Centered
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison