Skip to content Skip to navigation menu
Vickers by Danfoss02-138121

02-138121

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101992919
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 24 VDC
  • DIN 43650
  • Center Pos: All Ports Blocked
  • Crossover: All Ports Blocked
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
Vickers by Danfoss02-138121
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • No-Spring, Detented
  • 24 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Electrical Connection DIN 43650
Pilot Valve Type N/A
Crossover All Ports Blocked
Housing Code None
Port Restrictor Plugs None
Spool Shift Timing N/A
Pressure Port Check Valve Pressure N/A
NFPA Size D03
Port Restrictor Plug Code None
Coil Type DIN 43650
Solenoid Indicator Lights Code None
Coil Type Code U
EN Code None
Pressure [Max] 5075 psi
Design No. 60
Valve Type High-Performance
Electrical Connector Code None
Spool Spring Arrangement Code N
Surge Suppressor/Damper Code None
AC/DC DC
Response Type Standard Response
Surge Suppressor/Damper None
Seal Material Buna-N
Function Code 2
Spool Indicator Switch Code None
Spool Code 2
Mechanical Options None
Solenoid Energization Code None
Manual Override Option Code Z
Operation Solenoid Operated
Actuator Type Solenoid
Rated Flow [Max] 21 gal/min
Port T Pressure Rating 3000 psi
Solenoid Double
Cycle Rate [Max] N/A
Coil Rating Code H
Electrical Options None
Overrides No Overrides
Reducer Module N/A
Port T Code 7
Center Position All Ports Blocked
Pilot/Drain None
Solenoid Code H
Indicator Lights No
Voltage & Frequency 24 VDC
Function 3-Position Detented
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison