- Series 25V Foot Mounted Vane Pump
- Left Hand (CCW)
- 25.5 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, Straight w/Key
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- High operating pressure capabilities in compact package
- Low noise
- Greater installation flexibility
| Pressure [Max] | 2500 psi |
| Displacement (in³/rev) | 3.39 |
| Design No. | 22 |
| Port Size | 1 1/2 |
| Shaft Key | 3/16 in |
| Shaft Dia. | 0.875 in |
| Mounting | Foot Mounted |
| Mounting Flange | SAE B, 2 Bolt |
| Flow @ RPM | 17 gpm @ 1200 rpm |
| Outlet Port Position | Opposite Inlet Port |
| Pump Series | 25V |
| Port Type | Flange |
| Shaft Seal Type | Single Shaft Seal |
| Mounting Code | F |
| Pressure Port | 1 in Code 61 Flange |
| Integral Valve Configuration | w/o Integral Valves |
| Shaft Type | Straight w/ Key |
| Seal Material | Viton |
| Shaft Length | 2.32 in |
| Rotation | Left Hand (CCW) |
| Weight | 33.0 LB |

