Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Spline Description
N/A
Manufacturer Part No.
4535V-60A35-1CC22R
Cover End Cartridge Kit
02-102558
Shaft Length
2 7/16 in
Pilot Type
Standard Pilot
Displacement Shaft End (cu in/revolution)
11.8
Port Orientation - Cover End
Outlet Inline w/Inlet
Mounting Flange
SAE C, 2 Bolt
Major Diameter [Max]
N/A
Minor Diameter [Min]
N/A
Cover End Flow @ RPM
35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Displacement Cover End (cu in/revolution)
6.8
Relief Valve Setting
N/A
Shaft Key
5/16 in
Major Diameter [Min]
N/A
Seal Material
Buna-N
Shaft Dia.
1.25 in
Pump Series
4535V
Port Orientation - Shaft End
Outlet Inline w/Inlet
Configuration
Double
Shaft Type
Straight w/ Key
Pressure Port Size, Shaft End
1 1/2 in Code 61
Shaft End Cartridge Kit
02-102575
Mounting
Flange Mount
Shaft Seal Type
Single Shaft Seal
Shaft End Flow @ RPM
60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm
Model No.
4535V-60A35-1CC22R
Rotation
Right Hand (CW)
Pressure Port Size, Cover End
1 1/4 in Code 61
Minor Diameter [Max]
N/A
Port Type
Flange
Minor Diameter
N/A
Controlled Flow Rate
N/A
Port Size
4
Weight
118.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back