Skip to content Skip to navigation menu
Vickers by Danfoss02-137476-3

02-137476-3

Vickers Fixed Displacement Double Vane Pump
Item #101851754
  • Series 4535V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 90 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 4" Code 61
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet Inline w/Inlet
+ Show More + Show Less
Vickers by Danfoss02-137476-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • Series 4535V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 90 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Minor Diameter [Min] N/A
Major Diameter [Max] N/A
Cover End Cartridge Kit 02-102556
Mounting Flange SAE C, 2 Bolt
Shaft Length 2 7/16 in
Displacement Cover End (cu in/revolution) 4.9
Spline Description N/A
Shaft Seal Type Single Shaft Seal
Port Orientation - Cover End Outlet Inline w/Inlet
Pressure Port Size, Shaft End 1 1/2 in Code 61
Port Type Flange
Shaft End Flow @ RPM 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm
Mounting Flange Mount
Rotation Right Hand (CW)
Shaft Type Straight w/ Key
Manufacturer Part No. 4535V-60A25-1CC22R
Displacement Shaft End (cu in/revolution) 11.8
Major Diameter [Min] N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Minor Diameter N/A
Shaft Key 5/16 in
Pilot Type Standard Pilot
Relief Valve Setting N/A
Shaft Dia. 1.25 in
Shaft End Cartridge Kit 02-102575
Pressure Port Size, Cover End 1 1/4 in Code 61
Port Size 4
Seal Material Buna-N
Cover End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Minor Diameter [Max] N/A
Controlled Flow Rate N/A
Pump Series 4535V
Model No. 4535V-60A25-1CC22R
Weight 118.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison