Skip to content Skip to navigation menu
Vickers by Danfoss02-137467-5

02-137467-5

Vickers Fixed Displacement Double Vane Pump
Item #102062689
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 4535V Pump Series
  • Flange Mount
  • Straight w/ Key Shaft Type
  • 1 1/2 in Shaft Diameter
  • Left Hand (CCW) Rotation
+ Show More + Show Less
Vickers by Danfoss02-137467-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 4535V Pump Series
  • Flange Mount
  • Straight w/ Key Shaft Type
  • 1 1/2 in Shaft Diameter

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Shaft Dia. 1.5 in
Minor Diameter [Max] N/A
Relief Valve Setting N/A
Cover End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Pressure Port Size, Shaft End 1 1/2 in Code 61
Port Orientation - Shaft End Outlet Opposite Inlet
Shaft Seal Type Single Shaft Seal
Major Diameter [Max] N/A
Port Type Flange
Mounting Flange SAE C, 2 Bolt
Pilot Type Standard Pilot
Controlled Flow Rate N/A
Shaft Type Straight w/ Key
Seal Material Buna-N
Minor Diameter [Min] N/A
Spline Description N/A
Model No. 4535V50A25-86AA22L
Displacement Cover End (cu in/revolution) 4.9
Major Diameter [Min] N/A
Mounting Flange Mount
Port Orientation - Cover End Outlet Opposite Inlet
Minor Diameter N/A
Shaft End Flow @ RPM 50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm
Shaft Key 3/8 in
Pump Series 4535V
Port Size 4
Pressure Port Size, Cover End 1 1/4 in Code 61
Displacement Shaft End (cu in/revolution) 9.9
Shaft Length 3 7/16 in
Manufacturer Part No. 4535V50A25-86AA22L
Rotation Left Hand (CCW)
Configuration Double
Weight 118.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison