Skip to content Skip to navigation menu
Vickers by Danfoss02-137455-P

02-137455-P

Vickers Fixed Displacement Double Vane Pump
Item #102006671
  • Series 4535V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 4" Code 61
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 90° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137455-P
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4535V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
  • Greater installation flexibility
  • Low noise
  • High operating pressure capabilities in compact package
Shaft Length 2 7/16 in
Shaft Seal Type Single Shaft Seal
Controlled Flow Rate N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Displacement Shaft End (cu in/revolution) 8.4
Cover End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Port Size 4
Shaft End Flow @ RPM 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm
Spline Description N/A
Manufacturer Part No. 4535V42A25-1CB22R
Rotation Right Hand (CW)
Major Diameter [Max] N/A
Major Diameter [Min] N/A
Minor Diameter [Max] N/A
Pilot Type Standard Pilot
Shaft Key 5/16 in
Displacement Cover End (cu in/revolution) 4.9
Port Type Flange
Relief Valve Setting N/A
Mounting Flange SAE C, 2 Bolt
Shaft Dia. 1.25 in
Minor Diameter [Min] N/A
Pump Series 4535V
Seal Material Buna-N
Shaft Type Straight w/ Key
Model No. 4535V42A25-1CB22R
Mounting Flange Mount
Port Orientation - Cover End Outlet 90° CCW from Inlet
Pressure Port Size, Shaft End 1 1/2 in Code 61
Pressure Port Size, Cover End 1 1/4 in Code 61
Minor Diameter N/A
Weight 118.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison