Skip to content Skip to navigation menu
Vickers by Danfoss02-137445-J

02-137445-J

Vickers Fixed Displacement Double Vane Pump
Item #102050124
  • Series 4525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 90 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3 1/2" Code 61
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 135° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137445-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 90 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Vickers 4525V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Minor Diameter N/A
Pressure Port Size, Cover End 1 in Code 61
Shaft Dia. 1.25 in
Mounting Flange SAE C, 2 Bolt
Shaft Type Straight w/ Key
Pilot Type Standard Pilot
Cover End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Mounting Flange Mount
Major Diameter [Min] N/A
Shaft Length 2.4375 in
Controlled Flow Rate N/A
Minor Diameter [Min] N/A
Seal Material Buna-N
Model No. 4525V60A21-1BD22R
Relief Valve Setting N/A
Shaft End Flow @ RPM 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Rotation Right Hand (CW)
Port Orientation - Cover End Outlet 135° CW from Inlet
Shaft Seal Type Single Shaft Seal
Minor Diameter [Max] N/A
Pump Series 4525V
Major Diameter [Max] N/A
Manufacturer Part No. 4525V60A21-1BD22R
Shaft Key 5/16 in
Port Size 3 1/2
Displacement Shaft End (cu in/revolution) 11.8
Port Type Flange
Spline Description N/A
Pressure Port Size, Shaft End 1 1/2 in Code 61
Displacement Cover End (cu in/revolution) 4.1
Weight 101.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison