- Series 4525V Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 1 1/4" Shaft, Straight w/Key
- 90 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Vickers 4525V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
- High operating pressure capabilities in compact package
- Greater installation flexibility
| Minor Diameter [Max] | N/A |
| Spline Description | N/A |
| Port Orientation - Cover End | Outlet 45° CCW from Inlet |
| Pilot Type | Standard Pilot |
| Controlled Flow Rate | N/A |
| Shaft Dia. | 1.25 in |
| Major Diameter [Min] | N/A |
| Shaft End Flow @ RPM | 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm |
| Shaft Length | 2.4375 in |
| Pressure Port Size, Cover End | 1 in Code 61 |
| Major Diameter [Max] | N/A |
| Rotation | Left Hand (CCW) |
| Model No. | 4525V60A21-1AB22L |
| Mounting Flange | SAE C, 2 Bolt |
| Pump Series | 4525V |
| Port Orientation - Shaft End | Outlet Opposite Inlet |
| Relief Valve Setting | N/A |
| Mounting | Flange Mount |
| Seal Material | Buna-N |
| Minor Diameter [Min] | N/A |
| Manufacturer Part No. | 4525V60A21-1AB22L |
| Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
| Displacement Shaft End (cu in/revolution) | 11.8 |
| Shaft Key | 5/16 in |
| Shaft Seal Type | Single Shaft Seal |
| Shaft Type | Straight w/ Key |
| Minor Diameter | N/A |
| Port Size | 3 1/2 |
| Cover End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
| Displacement Cover End (cu in/revolution) | 4.1 |
| Port Type | Flange |
| Weight | 101.0 LB |

