Skip to content Skip to navigation menu
Vickers by Danfoss02-137422-G

02-137422-G

Vickers Fixed Displacement Double Vane Pump
Item #102048723
  • Series 4525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3 1/2" Code 61
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137422-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Vickers 4525V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Model No. 4525V42A12-1BA22R
Pressure Port Size, Shaft End 1 1/2 in Code 61
Manufacturer Part No. 4525V42A12-1BA22R
Cover End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Shaft Type Straight w/ Key
Mounting Flange Mount
Minor Diameter [Min] N/A
Shaft Dia. 1.25 in
Displacement Cover End (cu in/revolution) 2.5
Minor Diameter [Max] N/A
Pump Series 4525V
Spline Description N/A
Rotation Right Hand (CW)
Pilot Type Standard Pilot
Displacement Shaft End (cu in/revolution) 8.4
Mounting Flange SAE C, 2 Bolt
Shaft Length 2 7/16 in
Controlled Flow Rate N/A
Port Orientation - Cover End Outlet 135° CCW from Inlet
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Minor Diameter N/A
Shaft Seal Type Single Shaft Seal
Major Diameter [Max] N/A
Seal Material Buna-N
Shaft End Flow @ RPM 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm
Port Type Flange
Port Size 3 1/2
Shaft Key 5/16 in
Pressure Port Size, Cover End 1 in Code 61
Relief Valve Setting N/A
Major Diameter [Min] N/A
Weight 101.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison