- Tandem Unit Vane Pumps - Fixed Displacement
- 4520V Pump Series
- Right Hand (CW) Rotation
| Pump Series | 4520V |
| Shaft Seal Type | Single Shaft Seal |
| Vane Function Type | Motor |
| Displacement Cover End (cu in/revolution) | 1.7 |
| Configuration | Double |
| Seal Material | Viton |
| Displacement Shaft End (cu in/revolution) | 11.8 |
| Outlet Port Position [Rear] | 135° CCW From Inlet Port |
| Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
| Rotation | Right Hand (CW) |
| Design No. | 22 |
| Weight | 0.0 LB |

