Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Mounting Flange
SAE C, 2 Bolt
Vane Function Type
Motor
Rotation
Right Hand (CW)
Major Diameter [Min]
N/A
Displacement Cover End (cu in/revolution)
2.8
Seal Material
Buna-N
Shaft Key
5/16 in
Shaft End Cartridge Kit
02-102575
Port Orientation - Cover End
Outlet 45° CW from Inlet
Manufacturer Part No.
4520V-60A14-1CC22R
Cover End Cartridge Kit
02-102511
Design No.
22
Minor Diameter [Max]
N/A
Port Type
Flange
Controlled Flow Rate
N/A
Mounting
Flange Mount
Pressure Port Size, Shaft End
1 1/2 in Code 61
Pilot Type
Standard Pilot
Shaft Dia.
1.25 in
Shaft End Flow @ RPM
60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm
Pump Series
4520V
Relief Valve Setting
N/A
Displacement Shaft End (cu in/revolution)
11.8
Cover End Flow @ RPM
14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Configuration
Double
Port Size
3.5
Front Outlet Port Type
4 Bolt Flange Per SAE J518C W/ English Threads
Spline Description
N/A
Major Diameter [Max]
N/A
Shaft Type
Straight w/ Key
Model No.
4520V-60A14-1CC22R
Shaft Seal Type
Single Shaft Seal
Port Orientation - Shaft End
Outlet Inline w/Inlet
Shaft Length
2 7/16 in
Outlet Port Position [Rear]
45° CW From Inlet Port
Pressure Port Size, Cover End
3/4 in Code 61
Minor Diameter
N/A
Minor Diameter [Min]
N/A
Weight
95.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back