Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Major Diameter [Min]
N/A
Configuration
Double
Relief Valve Setting
N/A
Vane Function Type
Motor
Seal Material
Buna-N
Front Outlet Port Type
4 Bolt Flange Per SAE J518C W/ English Threads
Shaft End Flow @ RPM
60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm
Mounting
Flange Mount
Shaft Type
Straight w/ Key
Shaft Key
5/16 in
Spline Description
N/A
Pilot Type
Standard Pilot
Design No.
22
Shaft Seal Type
Single Shaft Seal
Minor Diameter
N/A
Port Size
3.5
Shaft Length
2.4375 in
Shaft End Cartridge Kit
02-102575
Port Orientation - Shaft End
Outlet Inline w/Inlet
Displacement Shaft End (cu in/revolution)
11.8
Pump Series
4520V
Port Type
Flange
Model No.
4520V-60A12-1CC22R
Controlled Flow Rate
N/A
Rotation
Right Hand (CW)
Pressure Port Size, Shaft End
1 1/2 in Code 61
Pressure Port Size, Cover End
3/4 in Code 61
Cover End Cartridge Kit
02-102510
Displacement Cover End (cu in/revolution)
2.5
Minor Diameter [Max]
N/A
Shaft Dia.
1.25 in
Manufacturer Part No.
4520V-60A12-1CC22R
Mounting Flange
SAE C, 2 Bolt
Outlet Port Position [Rear]
45° CW From Inlet Port
Major Diameter [Max]
N/A
Port Orientation - Cover End
Outlet 45° CW from Inlet
Cover End Flow @ RPM
12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Minor Diameter [Min]
N/A
Weight
95.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back