Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Model No.
4520V-50A14-1CC22R
Design No.
22
Port Size
3.5
Cover End Flow @ RPM
14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Minor Diameter [Max]
N/A
Shaft End Flow @ RPM
50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm
Outlet Port Position [Rear]
45° CW From Inlet Port
Manufacturer Part No.
4520V-50A14-1CC22R
Shaft End Cartridge Kit
02-102574
Displacement Cover End (cu in/revolution)
2.8
Shaft Type
Straight w/ Key
Port Orientation - Shaft End
Outlet Inline w/Inlet
Cover End Cartridge Kit
02-102511
Major Diameter [Min]
N/A
Controlled Flow Rate
N/A
Shaft Seal Type
Single Shaft Seal
Relief Valve Setting
N/A
Pressure Port Size, Shaft End
1 1/2 in Code 61
Port Type
Flange
Shaft Dia.
1.25 in
Major Diameter [Max]
N/A
Displacement Shaft End (cu in/revolution)
9.9
Configuration
Double
Minor Diameter [Min]
N/A
Shaft Key
5/16 in
Pressure Port Size, Cover End
3/4 in Code 61
Rotation
Right Hand (CW)
Pump Series
4520V
Front Outlet Port Type
4 Bolt Flange Per SAE J518C W/ English Threads
Pilot Type
Standard Pilot
Port Orientation - Cover End
Outlet 45° CW from Inlet
Vane Function Type
Motor
Minor Diameter
N/A
Spline Description
N/A
Mounting
Flange Mount
Mounting Flange
SAE C, 2 Bolt
Seal Material
Buna-N
Shaft Length
2 7/16 in
Weight
95.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back