Skip to content Skip to navigation menu
Vickers by Danfoss02-137376-A

02-137376-A

Vickers Fixed Displacement Double Vane Pump
Item #102033351
  • Series 4520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 75 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3 1/2" Code 61
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137376-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 75 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Controlled Flow Rate N/A
Pump Series 4520V
Displacement Shaft End (cu in/revolution) 9.9
Shaft Seal Type Single Shaft Seal
Shaft Dia. 1.25 in
Seal Material Buna-N
Port Size 3 1/2
Port Type Flange
Minor Diameter [Min] N/A
Shaft Key 5/16 in
Shaft Type Straight w/ Key
Manufacturer Part No. 4520V50A8-1AB22R
Port Orientation - Cover End Outlet 45° CCW from Inlet
Minor Diameter N/A
Major Diameter [Min] N/A
Cover End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Minor Diameter [Max] N/A
Port Orientation - Shaft End Outlet Opposite Inlet
Mounting Flange Mount
Relief Valve Setting N/A
Displacement Cover End (cu in/revolution) 1.7
Mounting Flange SAE C, 2 Bolt
Shaft Length 2.4375 in
Spline Description N/A
Major Diameter [Max] N/A
Pressure Port Size, Cover End 3/4 in Code 61
Model No. 4520V50A8-1AB22R
Pressure Port Size, Shaft End 1 1/2 in Code 61
Shaft End Flow @ RPM 50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm
Rotation Right Hand (CW)
Pilot Type Standard Pilot
Weight 95.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison