Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Shaft Dia.
1.25 in
Minor Diameter [Min]
N/A
Major Diameter [Min]
N/A
Manufacturer Part No.
4520V-50A8-1CC22R
Port Orientation - Cover End
Outlet 45° CW from Inlet
Displacement Cover End (cu in/revolution)
1.7
Cover End Flow @ RPM
8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Pressure Port Size, Cover End
3/4 in Code 61
Front Outlet Port Type
4 Bolt Flange Per SAE J518C W/ English Threads
Cover End Cartridge Kit
02-102508
Mounting Flange
SAE C, 2 Bolt
Mounting
Flange Mount
Shaft Length
2.4375 in
Pump Series
4520V
Shaft Key
5/16 in
Design No.
22
Port Type
Flange
Shaft Seal Type
Single Shaft Seal
Model No.
4520V-50A8-1CC22R
Port Size
3.5
Pressure Port Size, Shaft End
1 1/2 in Code 61
Relief Valve Setting
N/A
Minor Diameter [Max]
N/A
Shaft End Flow @ RPM
50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm
Displacement Shaft End (cu in/revolution)
9.9
Spline Description
N/A
Minor Diameter
N/A
Port Orientation - Shaft End
Outlet Inline w/Inlet
Outlet Port Position [Rear]
45° CW From Inlet Port
Rotation
Right Hand (CW)
Shaft Type
Straight w/ Key
Pilot Type
Standard Pilot
Major Diameter [Max]
N/A
Shaft End Cartridge Kit
02-102574
Configuration
Double
Controlled Flow Rate
N/A
Seal Material
Buna-N
Vane Function Type
Motor
Weight
95.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back