Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Minor Diameter
N/A
Shaft End Flow @ RPM
50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm
Shaft Seal Type
Single Shaft Seal
Shaft Type
Straight w/ Key
Major Diameter [Max]
N/A
Pump Series
4520V
Manufacturer Part No.
4520V-50A2-1CC22R
Pilot Type
Standard Pilot
Port Orientation - Cover End
Outlet 45° CW from Inlet
Port Orientation - Shaft End
Outlet Inline w/Inlet
Shaft Dia.
1.25 in
Major Diameter [Min]
N/A
Mounting Flange
SAE C, 2 Bolt
Shaft End Cartridge Kit
02-102574
Cover End Flow @ RPM
2 gal/min @ 1200 rpm, 3 gal/min @ 1800 rpm
Rotation
Right Hand (CW)
Port Type
Flange
Seal Material
Buna-N
Shaft Length
2.4375 in
Pressure Port Size, Cover End
3/4 in Code 61
Model No.
4520V-50A2-1CC22R
Controlled Flow Rate
N/A
Cover End Cartridge Kit
02-102506
Shaft Key
5/16 in
Minor Diameter [Min]
N/A
Spline Description
N/A
Pressure Port Size, Shaft End
1 1/2 in Code 61
Minor Diameter [Max]
N/A
Relief Valve Setting
N/A
Displacement Shaft End (cu in/revolution)
9.9
Mounting
Flange Mount
Port Size
3 1/2
Displacement Cover End (cu in/revolution)
0.43
Weight
95.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back