Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Cover End Flow @ RPM
14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Shaft Key
5/16 in
Rotation
Right Hand (CW)
Major Diameter [Min]
N/A
Port Orientation - Cover End
Outlet 45° CW from Inlet
Shaft End Flow @ RPM
42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm
Spline Description
N/A
Shaft Dia.
1.25 in
Relief Valve Setting
N/A
Port Size
3.5
Outlet Port Position [Rear]
45° CW From Inlet Port
Pump Series
4520V
Controlled Flow Rate
N/A
Model No.
4520V-42A14-1CC22R
Configuration
Double
Cover End Cartridge Kit
02-102511
Minor Diameter
N/A
Vane Function Type
Motor
Front Outlet Port Type
4 Bolt Flange Per SAE J518C W/ English Threads
Major Diameter [Max]
N/A
Manufacturer Part No.
4520V-42A14-1CC22R
Minor Diameter [Max]
N/A
Displacement Shaft End (cu in/revolution)
8.4
Shaft Type
Straight w/ Key
Mounting Flange
SAE C, 2 Bolt
Displacement Cover End (cu in/revolution)
2.8
Seal Material
Buna-N
Port Type
Flange
Minor Diameter [Min]
N/A
Pressure Port Size, Shaft End
1 1/2 in Code 61
Shaft End Cartridge Kit
02-102572
Port Orientation - Shaft End
Outlet Inline w/Inlet
Pressure Port Size, Cover End
3/4 in Code 61
Design No.
22
Pilot Type
Standard Pilot
Shaft Seal Type
Single Shaft Seal
Shaft Length
2.4375 in
Mounting
Flange Mount
Weight
95.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back