Skip to content Skip to navigation menu
Vickers by Danfoss02-137336-7

02-137336-7

Vickers Fixed Displacement Double Vane Pump
Item #102034734
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 3/8" Shaft, Straight w/Key
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Code 61 Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137336-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 3/8" Shaft, Straight w/Key
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • Double pump
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Displacement Cover End (cu in/revolution) 4.1
Pilot Type Standard Pilot
Rotation Left Hand (CCW)
Displacement Shaft End (cu in/revolution) 7.4
Shaft Type Straight w/ Key
Major Diameter [Min] N/A
Manufacturer Part No. 3525V38A21-86CC22L
Spline Description N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Shaft Dia. 1.375 in
Mounting Flange Mount
Major Diameter [Max] N/A
Shaft Seal Type Single Shaft Seal
Pressure Port Size, Shaft End 1 1/4 in Code 61
Minor Diameter [Min] N/A
Relief Valve Setting N/A
Mounting Flange SAE C, 2 Bolt
Seal Material Buna-N
Minor Diameter N/A
Port Size 3
Pressure Port Size, Cover End 1 in Code 61
Minor Diameter [Max] N/A
Cover End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Shaft Length 3 7/8 in
Controlled Flow Rate N/A
Shaft Key 5/16 in
Port Orientation - Cover End Outlet 45° CW from Inlet
Pump Series 3525V
Port Type Flange
Shaft End Flow @ RPM 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm
Model No. 3525V38A21-86CC22L
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison