Skip to content Skip to navigation menu
Vickers by Danfoss02-137335-2

02-137335-2

Vickers Fixed Displacement Double Vane Pump
Item #102034461
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, 14 Tooth Splined
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Code 61 Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137335-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, 14 Tooth Splined
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • Double pump
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Pressure Port Size, Cover End 1 in Code 61
Major Diameter [Max] 1.25 in
Shaft Length 2 5/16 in
Cover End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Manufacturer Part No. 3525V38A21-11BB22R
Port Size 3
Shaft Key N/A
Displacement Shaft End (cu in/revolution) 7.4
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Minor Diameter [Max] 1.06 in
Model No. 3525V38A21-11BB22R
Port Orientation - Cover End Outlet 45° CCW from Inlet
Mounting Flange Mount
Rotation Right Hand (CW)
Controlled Flow Rate N/A
Major Diameter [Min] 1.247 in
Pilot Type Standard Pilot
Spline Description 12/24
Shaft Seal Type Single Shaft Seal
Shaft Dia. 1.375 in
Port Type Flange
Minor Diameter 1.055 in
Pump Series 3525V
Displacement Cover End (cu in/revolution) 4.1
Shaft Type 14 Tooth Splined
Shaft End Flow @ RPM 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm
Seal Material Buna-N
Mounting Flange SAE C, 2 Bolt
Relief Valve Setting N/A
Pressure Port Size, Shaft End 1 1/4 in Code 61
Minor Diameter [Min] 1.05 in
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison