- Tandem Unit Vane Pumps - Fixed Displacement
- 3525V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
features
- Double pump
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
| Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
| Pilot Type | Standard Pilot |
| Mounting | Flange Mount |
| Manufacturer Part No. | 3525V38A21-1BB22R |
| Minor Diameter [Max] | N/A |
| Relief Valve Setting | N/A |
| Pump Series | 3525V |
| Shaft Dia. | 1.25 in |
| Outlet Port Position [Rear] | 45° CCW From Inlet Port |
| Port Orientation - Shaft End | Outlet 90° CCW from Inlet |
| Vane Function Type | Motor |
| Rotation | Right Hand (CW) |
| Displacement Shaft End (cu in/revolution) | 7.4 |
| Shaft Type | Straight w/ Key |
| Port Size | 3 |
| Displacement Cover End (cu in/revolution) | 4.1 |
| Spline Description | N/A |
| Port Orientation - Cover End | Outlet 45° CCW from Inlet |
| Mounting Flange | SAE C, 2 Bolt |
| Controlled Flow Rate | N/A |
| Design No. | 22 |
| Major Diameter [Max] | N/A |
| Shaft End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
| Minor Diameter [Min] | N/A |
| Shaft Key | 5/16 in |
| Port Type | Flange |
| Cover End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
| Configuration | Double |
| Major Diameter [Min] | N/A |
| Minor Diameter | N/A |
| Pressure Port Size, Cover End | 1 in Code 61 |
| Seal Material | Buna-N |
| Shaft Seal Type | Single Shaft Seal |
| Model No. | 3525V38A21-1BB22R |
| Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
| Shaft Length | 2 7/8 in |
| Weight | 76.0 LB |

