Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-137325-W

Vickers Fixed Displacement Double Vane Pump
Item #102033335
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Code 61 Flange
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • Double pump
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Pressure Port Size, Cover End 1 in Code 61
Pressure Port Size, Shaft End 1 1/4 in Code 61
Controlled Flow Rate N/A
Major Diameter [Min] N/A
Pump Series 3525V
Port Size 3
Port Type Flange
Shaft Key 5/16 in
Spline Description N/A
Manufacturer Part No. 3525V35A21-86DC22R
Shaft Length 3 7/8 in
Mounting Flange SAE C, 2 Bolt
Major Diameter [Max] N/A
Shaft Dia. 1.375 in
Mounting Flange Mount
Relief Valve Setting N/A
Shaft Seal Type Single Shaft Seal
Port Orientation - Cover End Outlet 45° CW from Inlet
Minor Diameter [Min] N/A
Rotation Right Hand (CW)
Minor Diameter N/A
Displacement Cover End (cu in/revolution) 4.1
Pilot Type Standard Pilot
Displacement Shaft End (cu in/revolution) 6.8
Minor Diameter [Max] N/A
Shaft Type Straight w/ Key
Cover End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Port Orientation - Shaft End Outlet 90° CW from Inlet
Seal Material Buna-N
Shaft End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Model No. 3525V35A21-86DC22R
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison