Skip to content Skip to navigation menu
Vickers by Danfoss02-137324-3

02-137324-3

Vickers Fixed Displacement Double Vane Pump
Item #102034058
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, 14 Tooth Splined
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Code 61 Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137324-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, 14 Tooth Splined
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • performance does not degrade with use
  • Self-wear compensation
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Greater installation flexibility
  • Double pump
Minor Diameter [Max] 1.06 in
Relief Valve Setting N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Displacement Shaft End (cu in/revolution) 6.8
Pressure Port Size, Cover End 1 in Code 61
Pressure Port Size, Shaft End 1 1/4 in Code 61
Controlled Flow Rate N/A
Seal Material Buna-N
Rotation Right Hand (CW)
Shaft Seal Type Single Shaft Seal
Shaft Key N/A
Shaft Length 2.3125 in
Pump Series 3525V
Pilot Type Standard Pilot
Displacement Cover End (cu in/revolution) 4.1
Manufacturer Part No. 3525V35A21-11CC22R
Major Diameter [Max] 1.25 in
Shaft End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Port Size 3
Port Orientation - Cover End Outlet 45° CW from Inlet
Cover End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Mounting Flange Mount
Major Diameter [Min] 1.247 in
Shaft Type 14 Tooth Splined
Port Type Flange
Mounting Flange SAE C, 2 Bolt
Model No. 3525V35A21-11CC22R
Shaft Dia. 1.375 in
Spline Description 12/24
Minor Diameter 1.055 in
Minor Diameter [Min] 1.05 in
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison