Skip to content Skip to navigation menu
Vickers by Danfoss02-137299-2

02-137299-2

Vickers Fixed Displacement Double Vane Pump
Item #102017747
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, Straight w/Key
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Code 61 Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137299-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, Straight w/Key
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • Double pump
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Relief Valve Setting N/A
Pressure Port Size, Shaft End 1 1/4 in Code 61
Port Type Flange
Mounting Flange Mount
Shaft Length 3 7/8 in
Displacement Cover End (cu in/revolution) 2.8
Port Orientation - Cover End Outlet 45° CCW from Inlet
Mounting Flange SAE C, 2 Bolt
Shaft Key 5/16 in
Rotation Right Hand (CW)
Displacement Shaft End (cu in/revolution) 4.9
Cover End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Pump Series 3525V
Minor Diameter [Min] N/A
Shaft End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Seal Material Buna-N
Major Diameter [Max] N/A
Model No. 3525V25A14-86BB22R
Shaft Seal Type Single Shaft Seal
Minor Diameter N/A
Major Diameter [Min] N/A
Port Size 3
Pressure Port Size, Cover End 1 in Code 61
Shaft Type Straight w/ Key
Spline Description N/A
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Manufacturer Part No. 3525V25A14-86BB22R
Pilot Type Standard Pilot
Minor Diameter [Max] N/A
Controlled Flow Rate N/A
Shaft Dia. 1.375 in
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison