Skip to content Skip to navigation menu
Vickers by Danfoss02-137295-3

02-137295-3

Vickers Fixed Displacement Double Vane Pump
Item #101855491
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 3525V Pump Series
  • Flange Mount
  • Straight w/ Key Shaft Type
  • 1 1/4 in Shaft Diameter
  • Right Hand (CW) Rotation
+ Show More + Show Less
Vickers by Danfoss02-137295-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 3525V Pump Series
  • Flange Mount
  • Straight w/ Key Shaft Type
  • 1 1/4 in Shaft Diameter

features

  • Double pump
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Pressure Port Size, Shaft End 1 1/4 in Code 61
Shaft Seal Type Single Shaft Seal
Major Diameter [Min] N/A
Spline Description N/A
Pump Series 3525V
Design No. 22
Manufacturer Part No. 3525V-25A12-1CC22R
Shaft Dia. 1.25 in
Shaft Type Straight w/ Key
Minor Diameter [Min] N/A
Relief Valve Setting N/A
Major Diameter [Max] N/A
Shaft End Cartridge Kit 02-102552
Port Orientation - Shaft End Outlet Inline w/Inlet
Displacement Shaft End (cu in/revolution) 4.9
Shaft End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Vane Function Type Motor
Displacement Cover End (cu in/revolution) 2.5
Model No. 3525V-25A12-1CC22R
Port Size 3
Minor Diameter [Max] N/A
Seal Material Buna-N
Port Type Flange
Outlet Port Position [Rear] 45° CW From Inlet Port
Port Orientation - Cover End Outlet 45° CW from Inlet
Mounting Flange SAE C, 2 Bolt
Shaft Key 5/16 in
Shaft Length 2.875 in
Mounting Flange Mount
Rotation Right Hand (CW)
Minor Diameter N/A
Configuration Double
Cover End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Cover End Cartridge Kit 02-102536
Front Outlet Port Type 4 Bolt Flange Per SAE J518C W/ English Threads
Pressure Port Size, Cover End 1 in Code 61
Pilot Type Standard Pilot
Controlled Flow Rate N/A
Weight 76.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison