Skip to content Skip to navigation menu
Vickers by Danfoss02-137288-4

02-137288-4

Vickers Fixed Displacement Double Vane Pump
Item #102034964
  • Series 3520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Code 61 Flange
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 135° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137288-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.

features

  • Double pump
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Shaft Key 5/16 in
Minor Diameter [Min] N/A
Port Orientation - Cover End Outlet 135° CW from Inlet
Spline Description N/A
Shaft Dia. 1.25 in
Major Diameter [Max] N/A
Pump Series 3520V
Port Size 3
Shaft End Flow @ RPM 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm
Relief Valve Setting N/A
Pilot Type Standard Pilot
Displacement Cover End (cu in/revolution) 2.8
Mounting Flange SAE C, 2 Bolt
Seal Material Buna-N
Displacement Shaft End (cu in/revolution) 7.4
Major Diameter [Min] N/A
Port Orientation - Shaft End Outlet 90° CW from Inlet
Cover End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Manufacturer Part No. 3520V38A14-1DD22R
Pressure Port Size, Shaft End 1 1/4 in Code 61
Shaft Length 2 7/8 in
Controlled Flow Rate N/A
Port Type Flange
Pressure Port Size, Cover End 3/4 in Code 61
Model No. 3520V38A14-1DD22R
Shaft Type Straight w/ Key
Rotation Right Hand (CW)
Shaft Seal Type Single Shaft Seal
Minor Diameter N/A
Mounting Flange Mount
Minor Diameter [Max] N/A
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison