Vickers by Danfoss
02-137270-3
Vickers Fixed Displacement Double Vane Pump
Item #101854625
-
Build To Order
- Tandem Unit Vane Pumps - Fixed Displacement
- 3520V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
features
- Double pump
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
| Configuration | Double |
| Major Diameter [Max] | N/A |
| Relief Valve Setting | N/A |
| Pilot Type | Standard Pilot |
| Shaft Length | 2.875 in |
| Minor Diameter [Max] | N/A |
| Mounting | Flange Mount |
| Shaft Type | Straight w/ Key |
| Port Orientation - Shaft End | Outlet Inline w/Inlet |
| Shaft Key | 5/16 in |
| Shaft End Cartridge Kit | 02-102554 |
| Manufacturer Part No. | 3520V-35A11-1CC22R |
| Controlled Flow Rate | N/A |
| Displacement Cover End (cu in/revolution) | 2.2 |
| Rotation | Right Hand (CW) |
| Mounting Flange | SAE C, 2 Bolt |
| Shaft End Flow @ RPM | 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm |
| Shaft Dia. | 1.25 in |
| Major Diameter [Min] | N/A |
| Shaft Seal Type | Single Shaft Seal |
| Spline Description | N/A |
| Cover End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
| Displacement Shaft End (cu in/revolution) | 6.8 |
| Minor Diameter | N/A |
| Minor Diameter [Min] | N/A |
| Port Size | 3 |
| Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
| Seal Material | Buna-N |
| Port Orientation - Cover End | Outlet 45° CW from Inlet |
| Cover End Cartridge Kit | 02-102509 |
| Pump Series | 3520V |
| Pressure Port Size, Cover End | 3/4 in Code 61 |
| Model No. | 3520V-35A11-1CC22R |
| Port Type | Flange |
| Weight | 75.0 LB |
-
Build To Order

