Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-137187-B

Vickers Fixed Displacement Double Vane Pump
Item #102014506
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 25.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Code 61
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 25.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Cover End Flow @ RPM 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm
Displacement Shaft End (cu in/revolution) 3.4
Seal Material Buna-N
Shaft Length 2.32 in
Port Size 2 1/2
Port Type Flange
Major Diameter [Max] N/A
Controlled Flow Rate N/A
Rotation Right Hand (CW)
Mounting Flange SAE B, 2 Bolt
Model No. 2520V17A5-1AC22R
Minor Diameter N/A
Minor Diameter [Min] N/A
Displacement Cover End (cu in/revolution) 1.1
Manufacturer Part No. 2520V17A5-1AC22R
Shaft Type Straight w/ Key
Pressure Port Size, Cover End 3/4 in Code 61
Port Orientation - Shaft End Outlet Opposite Inlet
Shaft End Flow @ RPM 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm
Spline Description N/A
Shaft Dia. 0.875 in
Shaft Key 1/4 in
Mounting Flange Mount
Pump Series 2520V
Minor Diameter [Max] N/A
Pilot Type Standard Pilot
Port Orientation - Cover End Outlet 45° CW from Inlet
Major Diameter [Min] N/A
Shaft Seal Type Single Shaft Seal
Pressure Port Size, Shaft End 1 in Code 61
Relief Valve Setting N/A
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison