- Series 2520V Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 7/8" Shaft, Straight w/Key
- 21 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
| Shaft Dia. | 0.875 in |
| Pressure Port Size, Cover End | 3/4 in Code 61 |
| Minor Diameter | N/A |
| Pressure Port Size, Shaft End | 1 in Code 61 |
| Major Diameter [Max] | N/A |
| Displacement Shaft End (cu in/revolution) | 2.8 |
| Pump Series | 2520V |
| Minor Diameter [Max] | N/A |
| Shaft Length | 2.32 in |
| Shaft Seal Type | Single Shaft Seal |
| Port Orientation - Shaft End | Outlet Inline w/Inlet |
| Pilot Type | Standard Pilot |
| Spline Description | N/A |
| Shaft End Flow @ RPM | 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm |
| Mounting Flange | SAE B, 2 Bolt |
| Rotation | Left Hand (CCW) |
| Port Orientation - Cover End | Outlet 45° CW from Inlet |
| Mounting | Flange Mount |
| Port Type | Flange |
| Seal Material | Buna-N |
| Minor Diameter [Min] | N/A |
| Port Size | 2 1/2 |
| Displacement Cover End (cu in/revolution) | 0.43 |
| Cover End Flow @ RPM | 2 gal/min @ 1200 rpm, 3 gal/min @ 1800 rpm |
| Shaft Key | 1/4 in |
| Shaft Type | Straight w/ Key |
| Controlled Flow Rate | N/A |
| Model No. | 2520V14A2-1CC22L |
| Relief Valve Setting | N/A |
| Manufacturer Part No. | 2520V14A2-1CC22L |
| Major Diameter [Min] | N/A |
| Weight | 45.0 LB |

