- Tandem Unit Vane Pumps - Fixed Displacement
- 2520V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 7/8 in Shaft Diameter
description
- Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
| Port Orientation - Shaft End | Outlet Inline w/Inlet |
| Shaft Dia. | 0.875 in |
| Pressure Port Size, Shaft End | 1 in Code 61 |
| Shaft Type | Straight w/ Key |
| Shaft Seal Type | Single Shaft Seal |
| Major Diameter [Max] | N/A |
| Manufacturer Part No. | 2520V12A8-1CA22R |
| Shaft Length | 2.32 in |
| Port Type | Flange |
| Model No. | 2520V12A8-1CA22R |
| Mounting Flange | SAE B, 2 Bolt |
| Port Size | 2.5 |
| Displacement Shaft End (cu in/revolution) | 2.5 |
| Seal Material | Buna-N |
| Configuration | Double |
| Relief Valve Setting | N/A |
| Pilot Type | Standard Pilot |
| Mounting | Flange Mount |
| Minor Diameter | N/A |
| Displacement Cover End (cu in/revolution) | 1.7 |
| Cover End Flow @ RPM | 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm |
| Pump Series | 2520V |
| Shaft Key | 1/4 in |
| Major Diameter [Min] | N/A |
| Port Orientation - Cover End | Outlet 135° CCW from Inlet |
| Minor Diameter [Max] | N/A |
| Rotation | Right Hand (CW) |
| Minor Diameter [Min] | N/A |
| Spline Description | N/A |
| Shaft End Flow @ RPM | 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm |
| Pressure Port Size, Cover End | 3/4 in Code 61 |
| Controlled Flow Rate | N/A |
| Weight | 45.0 LB |

