Skip to content Skip to navigation menu
Vickers Fixed Displacement Single Vane Pump

02-137152-2

Vickers Fixed Displacement Single Vane Pump
Item #102004379
  • Series 45V Flange Mounted Vane Pump
  • Right Hand (CW)
  • 90 gal/min @ 1,800 rpm
  • SAE C, 2 Bolt
  • 1 1/4" Shaft, Straight w/Key
  • 3" Code 61 Flange Inlet
  • 1 1/2" Code 61 Flange Outlet
  • Outlet Port is 90° CCW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Single Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 45V Flange Mounted Vane Pump
  • Right Hand (CW)
  • 90 gal/min @ 1,800 rpm
  • SAE C, 2 Bolt
  • 1 1/4" Shaft, Straight w/Key

description

  • Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.

applications

  • Industrial and mobile applications

features

  • Single pump
  • Low noise
  • Compact size
  • Ease of service
Pressure Port 1 1/2 in Code 61 Flange
Outlet Port Position 90° CCW from Inlet
Rotation Right Hand (CW)
Shaft Dia. 1.25 in
Mounting Flange Mount
Design No. 22
Mounting Flange SAE C, 2 Bolt
Shaft Length 2.44 in
Port Size 3
Pump Series 45V
Shaft Seal Type Single Shaft Seal
Seal Material Viton
Integral Valve Configuration w/o Integral Valves
Flow @ RPM 60 gpm @ 1200 rpm
Port Type Flange
Pressure [Max] 2500 psi
Shaft Key 5/16 in
Shaft Type Straight w/ Key
GPM @ Speed 90 gpm @ 1800 rpm
Displacement (in³/rev) 11.75
Mounting Code None
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison