- Series 45V Flange Mounted Vane Pump
- Left Hand (CCW)
- 90 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, 14 Tooth Splined
description
- Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.
applications
- Industrial and mobile applications
features
- Ease of service
- Compact size
- Low noise
- Single pump
| Port Type | Flange |
| Shaft Dia. | 1.25 in |
| Manufacturer Part No. | 45V60A-11A22L |
| Seal Material | Buna-N |
| Mounting Flange | SAE C, 2 Bolt |
| Integral Valve Configuration | w/o Integral Valves |
| Design No. | 22 |
| Mounting | Flange Mount |
| Shaft Type | 14 Tooth Splined |
| Flow @ RPM | 60 gpm @ 1200 rpm |
| Shaft Length | 1 15/16 in |
| Pump Series | 45V |
| Port Size | 3 |
| GPM @ Speed | 90 gpm @ 1800 rpm |
| Model No. | 45V60A-11A22L |
| Rotation | Left Hand (CCW) |
| Displacement (in³/rev) | 11.75 |
| Outlet Port Position | Opposite Inlet Port |
| Shaft Key | N/A |
| Mounting Code | None |
| Pressure Port | 1 1/2 in Code 61 Flange |
| Shaft Code | 11 |
| Shaft Seal Type | Single Shaft Seal |
| Pressure [Max] | 2500 psi |
| Weight | 75.0 LB |

