- Series 45V Flange Mounted Vane Pump
- Right Hand (CW)
- 75 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/2" Shaft, Straight w/Key
description
- Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.
applications
- Industrial and mobile applications
features
- Single pump
- Low noise
- Compact size
- Ease of service
| Pressure [Max] | 2500 psi |
| Model No. | 45V50A-86D22R |
| Mounting Flange | SAE C, 2 Bolt |
| Shaft Dia. | 1.5 in |
| Port Type | Flange |
| Pump Series | 45V |
| Shaft Key | 3/8 in |
| Port Size | 3 |
| Integral Valve Configuration | w/o Integral Valves |
| Flow @ RPM | 50 gpm @ 1200 rpm |
| Outlet Port Position | 90° CW from Inlet |
| Rotation | Right Hand (CW) |
| Mounting | Flange Mount |
| Shaft Code | 86 |
| Shaft Length | 2 15/16 in |
| Manufacturer Part No. | 45V50A-86D22R |
| Design No. | 22 |
| Seal Material | Buna-N |
| Shaft Type | Straight w/ Key |
| Pressure Port | 1 1/2 in Code 61 Flange |
| GPM @ Speed | 75 gpm @ 1800 rpm |
| Displacement (in³/rev) | 9.85 |
| Mounting Code | None |
| Shaft Seal Type | Single Shaft Seal |
| Weight | 75.0 LB |

