- Series 35V Flange Mounted Vane Pump
- Left Hand (CCW)
- 57 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Port Type | Flange |
| Outlet Port Position | 90° CW from Inlet |
| Pressure [Max] | 2500 psi |
| Shaft Type | Straight w/ Key |
| Displacement (in³/rev) | 7.37 |
| Shaft Dia. | 1.25 in |
| Model No. | 35V38A-1D22L |
| Pump Series | 35V |
| Shaft Seal Type | Single Shaft Seal |
| Mounting Code | None |
| Mounting | Flange Mount |
| Shaft Key | 5/16 in |
| Manufacturer Part No. | 35V38A-1D22L |
| Design No. | 22 |
| Rotation | Left Hand (CCW) |
| Port Size | 2 |
| Pressure Port | 1 1/4 in Code 61 Flange |
| Seal Material | Buna-N |
| Flow @ RPM | 38 gpm @ 1200 rpm |
| Mounting Flange | SAE C, 2 Bolt |
| Integral Valve Configuration | w/o Integral Valves |
| Shaft Length | 2.88 in |
| Weight | 51.0 LB |

