Skip to content Skip to navigation menu
Vickers Fixed Displacement Single Vane Pump

02-137110-6

Vickers Fixed Displacement Single Vane Pump
Item #102007015
  • Series 25V Flange Mounted Vane Pump
  • Left Hand (CCW)
  • 21 gal/min @ 1,800 rpm
  • SAE B, 2 Bolt
  • 7/8" Shaft, Straight w/Key
  • 1 1/2" Code 61 Flange Inlet
  • 1" Code 61 Flange Outlet
  • Outlet Port is 90° CCW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Single Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 25V Flange Mounted Vane Pump
  • Left Hand (CCW)
  • 21 gal/min @ 1,800 rpm
  • SAE B, 2 Bolt
  • 7/8" Shaft, Straight w/Key

description

  • Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

applications

  • Industrial and mobile applications

features

  • High operating pressure capabilities in compact package
  • Low noise
  • Greater installation flexibility
Pump Series 25V
Rotation Left Hand (CCW)
Integral Valve Configuration w/o Integral Valves
GPM @ Speed 21 gpm @ 1800 rpm
Pressure [Max] 2500 psi
Shaft Key 3/16 in
Manufacturer Part No. 25V14A-1B22L
Mounting Flange Mount
Design No. 22
Port Size 1 1/2
Outlet Port Position 90° CCW from Inlet
Seal Material Buna-N
Mounting Code None
Flow @ RPM 14 gpm @ 1200 rpm
Model No. 25V14A-1B22L
Displacement (in³/rev) 2.78
Port Type Flange
Pressure Port 1 in Code 61 Flange
Shaft Dia. 0.875 in
Mounting Flange SAE B, 2 Bolt
Shaft Length 2.32 in
Shaft Type Straight w/ Key
Shaft Seal Type Single Shaft Seal
Weight 33.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison