- Series 20V Flange Mounted Vane Pump
- Left Hand (CCW)
- 16.5 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, Straight w/Key
description
- Vickers 20V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Shaft Type | Straight w/ Key |
| Integral Valve Configuration | w/o Integral Valves |
| Model No. | 20V11A-1C22L |
| Design No. | 22 |
| Pressure Port | 3/4 in Code 61 Flange |
| Pump Series | 20V |
| Shaft Key | 3/16 in |
| Mounting | Flange Mount |
| Mounting Flange | SAE B, 2 Bolt |
| Port Type | Flange |
| Seal Material | Buna-N |
| Rotation | Left Hand (CCW) |
| Displacement (in³/rev) | 2.22 |
| Manufacturer Part No. | 20V11A-1C22L |
| Shaft Seal Type | Single Shaft Seal |
| Mounting Code | None |
| Outlet Port Position | Inline w/Inlet |
| Flow @ RPM | 11 gpm @ 1200 rpm |
| Shaft Length | 2.32 in |
| Port Size | 1 1/2 |
| Shaft Code | 1 |
| Shaft Dia. | 0.875 in |
| Pressure [Max] | 3000 psi |
| Weight | 26.0 LB |

