Skip to content Skip to navigation menu
Vickers by Danfoss02-136747-D

02-136747-D

VQT Series Single Unit Thru-Drive Vane Pump
Item #102058714
  • Series 25VQT LH (CCW) Thru-Drive Vane Pump
  • 18 gpm @ 1,800 rpm
  • 0.855" Shaft, 13 Tooth Splined
  • SAE B, 2 Bolt Mounting
  • SAE A, 2 Bolt Rear Pump Mounting
  • Outlet Port is Opposite Inlet Port
  • Adapter Mounting Rotated 45° CCW w/Respect to Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-136747-D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 25VQT LH (CCW) Thru-Drive Vane Pump
  • 18 gpm @ 1,800 rpm
  • 0.855" Shaft, 13 Tooth Splined
  • SAE B, 2 Bolt Mounting
  • SAE A, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Length 1.3125 in
Outlet Port Position Opposite Inlet Port
Mounting Flange Mount
Model No. 25VQTAS12A-2297AB 20L
Adapter Mounting Orientation Rotated 45° CCW w/Respect to Mounting Flange
Manufacturer Part No. 25VQTAS12A-2297AB 20L
Displacement (in³/rev) 2.45
Port Size 2 1/2
Shaft Seal Type Single Shaft Seal
Design No. 20
Flow @ RPM 12 gpm @ 1200 rpm
Shaft Dia. 0.855 in
Seal Material Buna-N
Pressure [Max] 3000 psi
Rotation Left Hand (CCW)
Pressure Port 1 in Flange
Shaft Type 13 Tooth Splined
Pump Series 25VQT
Mounting Flange SAE B, 2 Bolt
Shaft Key N/A
Rear Pump Mounting Adapter SAE A, 2 Bolt
Port Type Flange
Weight 43.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison