- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 4500 psi Pressure Adjustment Range
- Micrometer Adjustment Type
| Adjustment Type | Micrometer |
| Compatible Fluids | Petroleum Oil |
| Leakage | Standard |
| Model No. | DGMC2-5-AB-GK-BA-GK-30 |
| Temperature Range [Max] | 176 °F |
| Pressure Adjustment Range (psi) | 60 to 4,500 |
| Body Material | Steel |
| Interface | D05 |
| Seal Material | Buna-N |
| Actuation Option | Proportional |
| Performance | Standard Performance |
| Fluid Cleanliness | 20/18/15 micron |
| Valve Mount Type | Subplate/Manifold Mounted |
| Temperature Range [Min] | 32 °F |
| Adjustment | Yes |
| No. of Stages | Two Stage |
| Pressure [Max] | 4500 psi |
| Valve Type | Relief Valve |
| Weight | 0.0 LB |

