- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- Two-stage directional valves with an integrally mounted DG4V-3(S)-60 pilot valve. These valves are generally used to control the direction of flow in a hydraulic circuit. This in turn would control the movement of a work cylinder or the rotation of a fluid motor.
applications
- Suitable for the most demanding industrial applications with flow capacities up to 227 l/min (60 U.S. gpm) and rated pressure of 210 bar (3,000 psi)
features
- Solid cast body and core passages for maximum strength and minimal pressure drop
| Seal Material | Buna-N |
| Reducer Module | N/A |
| Body Material | Gray Iron |
| Spool Spring Arrangement Code | A |
| Electrical Connection | No Connector |
| Design No. | 70 |
| Port T Pressure Rating | 2285 psi |
| Fluid Cleanliness | 19/17/14 micron |
| Leakage | Standard Performance |
| Mounting Screw Option Code | N/A |
| Pilot Valve Type | N/A |
| Manual Override Option Code | None |
| Manual Override | Plain Override |
| Solenoid Indicator Lights Code | None |
| Spool Control Modification Code | None |
| Assembly Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| NFPA Size | D07 |
| Pilot Valve Tank Pressure Rating Code | 6 |
| Solenoid Energization Code | None |
| Operation | Solenoid Operated |
| Overrides | Plain Override Solenoid Ends |
| AC/DC | AC |
| Model No. | DG5S4-046A-T-M-U-B6-70 |
| Tank Port Rating | 2321 |
| Performance | Standard Performance |
| Pressure Port Check Valve Code | None |
| Actuator Type | Solenoid |
| Mounting | Subplate/Manifold Mount |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pilot Drain Code | T |
| Coil Type Code | U |
| Pilot Pressure Code | None |
| Surge Suppressor/Damper | None |
| Response Type Code | None |
| Response Type | Standard Response |
| Rated Flow [Max] | 60 gal/min |
| Housing Code | None |
| Port Restrictor Plugs | None |
| Valve Type | Standard-Duty |
| Mechanical Options | None |
| Electrical Options | None |
| Coil Rating Code | B |
| Pressure Port Check Valve Pressure | N/A |
| Crossover | P Blocked, A or B to T |
| Solenoid | Single |
| Electrical Options Code | None |
| Pressure [Max] | 3000 psi |
| Center Position | P Blocked, A & B to T |
| Function | 2-Position Spring Offset |
| Spool Code | 6 |
| Electrical Connector Code | None |
| Port Restrictor Plug Code | None |
| Indicator Lights | No |
| Spool Indicator Switch Code | None |
| Compatible Fluids | Petroleum Oil |
| EN Code | None |
| Actuation Identification | Solenoid B |
| No. of Stages | Two Stage |
| Weight | 15.0 LB |

