- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End to Center, Single End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Model No. | DG4S4-017B-H-60 |
| Reducer Module | N/A |
| Mechanical Options Code | None |
| Port Restrictor Plugs | None |
| Actuator Type | Solenoid |
| NFPA Size | D05 |
| Center Position | P to A & B, T Blocked |
| Pilot Valve Type | N/A |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Options | None |
| Electrical Connection | KU W/ Deutsch Connector |
| Design No. | 60 |
| Rated Flow [Max] | 25 gal/min |
| Seal Material | Buna-N |
| AC/DC | AC |
| Flow Direction Code | 4 |
| Indicator Lights | No |
| Cycle Rate [Max] | N/A |
| Coil Rating Code | H |
| Coil Type Code | None |
| Function | 2-Position Spring Centered, End to Center, Single End |
| Electrical Options Code | None |
| Mechanical Options | None |
| Response Type | Standard Response |
| Solenoid | Single |
| Tank Port Rating | 1000 |
| Voltage & Frequency | 110 VAC - 50 Hz |
| Valve Type | Standard-Duty |
| Coil Type | Flying Leads |
| Spool Code | 7 |
| Overrides | No Overrides |
| Port T Pressure Rating | 1000 psi |
| Pressure [Max] | 3600 psi |
| Crossover | P to A or B, T & A or B Blocked |
| Surge Suppressor/Damper | None |
| Pilot/Drain | None |
| Operation | Solenoid Operated |
| Spool Spring Arrangement Code | B |
| Weight | 10.0 LB |

