- Pressure Relief Valve
- 1500 to 3000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
| Pressure Adjustment Range (psi) | 1,500 to 3,000 |
| Fluid Cleanliness | 19/17/14 micron |
| Valve Mount Type | Subplate/Manifold Mounted |
| Actuation Option | Solenoid |
| Temperature Range [Max] | 150 °F |
| Model No. | CG5-100C-F-M-FW-B5-100 |
| Manual Override | Yes |
| Valve Type | Pressure Relief |
| Seal Material | Buna-N |
| Adjustment | Yes |
| No. of Stages | Two Stage |
| Performance | Standard Performance |
| Compatible Fluids | Water Glycol |
| Tank Port Rating | 1450 |
| Pressure [Max] | 3,000 psi |
| Body Material | Cast Iron |
| Adjustment Type | Knob |
| Flow [Max] | 113.50 gal/min |
| Weight | 0.0 LB |

