- Pressure Relief Valve
- 60 gal/min Maximum Flow
| Body Material | Cast Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 3,000 psi |
| Performance | Standard Performance |
| Seal Material | Buna-N |
| Valve Mount Type | Subplate/Manifold Mounted |
| Valve Type | Pressure Relief |
| Flow [Max] | 60.00 gal/min |
| NFPA Size | D03 |
| Model No. | CG5-060A-C-M-U-H5-100 |
| Weight | 0.0 LB |

