- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
| Tank Port Rating | 2300 |
| Model No. | CG5-060A-C-M-FW-B6-110 |
| Body Material | Cast Iron |
| Temperature Range [Max] | 150 °F |
| Performance | High Performance |
| Pressure Adjustment Range (psi) | 500 to 2,000 |
| Compatible Fluids | Water Glycol |
| Adjustment Type | Knob |
| No. of Stages | Two Stage |
| Manual Override | Yes |
| Seal Material | Buna-N |
| Pressure [Max] | 3,000 psi |
| Valve Mount Type | Subplate/Manifold Mounted |
| Valve Type | Pressure Relief |
| Adjustment | Yes |
| Actuation Option | Solenoid |
| Flow [Max] | 60.00 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Weight | 0.0 LB |

