- Solenoid Actuated Valve
- Pilot Operated Operation
- D07 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- Two-stage directional valves with an integrally mounted DG4V-3(S)-60 pilot valve. These valves are generally used to control the direction of flow in a hydraulic circuit. This in turn would control the movement of a work cylinder or the rotation of a fluid motor.
applications
- Suitable for the most demanding industrial applications with flow capacities up to 227 l/min (60 U.S. gpm) and rated pressure of 210 bar (3,000 psi)
features
- Solid cast body and core passages for maximum strength and minimal pressure drop
| Operation | Pilot Operated |
| Design No. | 70 |
| Spool Control Modification Code | None |
| AC/DC | AC |
| Crossover | All Ports Open, Restricted |
| Tank Port Rating | 2285 |
| Mechanical Options | None |
| Valve Type | Standard-Duty |
| Electrical Options | None |
| Pilot/Drain | External Pilot/External Drain |
| Assembly Code | None |
| Pilot Valve Type | N/A |
| EN Code | None |
| Port Restrictor Plug Code | None |
| Center Position | P to T, A & B Blocked |
| Reducer Module | N/A |
| Pilot Valve Tank Pressure Rating Code | 6 |
| Surge Suppressor/Damper | None |
| NFPA Size | D07 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pressure [Max] | 3000 psi |
| Spool Spring Arrangement Code | C |
| Response Type | Fast Response |
| Pilot Drain Code | None |
| Rated Flow [Max] | 60 gal/min |
| Spool Indicator Switch Code | None |
| Function | 3-Position Spring Centered |
| Model No. | DG5S4-048CX-E-VM-FW-B6-70 |
| Coil Rating Code | B |
| Coil Type Code | F |
| Indicator Lights | No |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Spool Code | 8 |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid Energization Code | V |
| Housing Code | W |
| Response Type Code | X |
| Electrical Connector Code | None |
| Seal Material | Buna-N |
| Port Restrictor Plugs | None |
| Actuator Type | Solenoid |
| Mounting Screw Option Code | N/A |
| Solenoid | Double |
| Pressure Port Check Valve Code | None |
| Overrides | Plain Override Solenoid Ends |
| Manual Override Option Code | None |
| Port T Pressure Rating | 2285 psi |
| Manual Override | Plain Override |
| Electrical Options Code | None |
| Solenoid Indicator Lights Code | None |
| Electrical Connection | No Connector |
| Pilot Pressure Code | E |
| Weight | 15.0 LB |

