- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- No Spring Detented Function
| Indicator Lights | No |
| Operation | Solenoid Operated |
| Manual Override | Plain Override |
| NFPA Size | D05 |
| No. of Stages | Two Stage |
| Seal Material | Buna-N |
| Function | No Spring Detented |
| Pressure [Max] | 3000 psi |
| Model No. | DG5S4-02-2N-2-T-M-FTWL-B5-20 |
| Temperature Range [Max] | 150.8 °F |
| Actuation Identification | Solenoid A, Solenoid B |
| Fluid Cleanliness | 19/17/14 micron |
| Mounting | Subplate/Manifold Mount |
| Temperature Range [Min] | -0.4 °F |
| Actuator Type | Solenoid |
| Body Material | Gray Iron |
| Pilot/Drain | Internal Drain |
| Rated Flow [Max] | 30 gal/min |
| Leakage | Standard Performance |
| Weight | 0.0 LB |

