- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Port T Pressure Rating | 1000 psi |
| Pilot/Drain | None |
| Response Type | Standard Response |
| Coil Rating Code | D |
| Pressure Port Check Valve Pressure | N/A |
| Mechanical Options Code | None |
| Port Restrictor Plugs | None |
| NFPA Size | D05 |
| Surge Suppressor/Damper | None |
| Mechanical Options | None |
| Electrical Options Code | W |
| Rated Flow [Max] | 25 gal/min |
| Crossover | All Ports Blocked |
| Pressure [Max] | 3600 psi |
| Voltage & Frequency | 220 VAC - 50 Hz |
| Design No. | 60 |
| AC/DC | AC |
| Electrical Connection | KU W/ Deutsch Connector |
| Flow Direction Code | 4 |
| Coil Type | Flying Leads |
| Spool Spring Arrangement Code | C |
| Electrical Options | None |
| Center Position | All Ports Blocked |
| Seal Material | Buna-N |
| Solenoid | Double |
| Overrides | No Overrides |
| Indicator Lights | No |
| Reducer Module | N/A |
| Pilot Valve Type | N/A |
| Model No. | DG4S4W-012C-D-60 |
| Valve Type | Standard-Duty |
| Function | 3-Position Spring Centered, Double End |
| Operation | Solenoid Operated |
| Tank Port Rating | 1000 |
| Spool Code | 2 |
| Actuator Type | Solenoid |
| Coil Type Code | None |
| Cycle Rate [Max] | N/A |
| Weight | 10.0 LB |

