- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
| AC/DC | AC |
| Response Time | 20 to 40 ms |
| No. of Stages | Single Stage |
| Spool Spring Arrangement Code | C |
| NFPA Size | D05 |
| Manual Override | Plain Override |
| Performance | Standard Performance |
| Operation | Solenoid Operated |
| Rated Flow [Max] | 24 gal/min |
| Actuation Identification | Solenoid A, Solenoid B |
| Body Material | Gray Iron |
| Temperature Range [Min] | 68 °F |
| Compatible Fluids | Phosphate Ester Fluids |
| Fluid Cleanliness | 19/17/14 micron |
| Mounting | Subplate/Manifold Mount |
| Leakage | Standard Performance |
| Seal Material | Viton |
| Function | Spring Centered |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Indicator Lights | Yes |
| Actuator Type | Solenoid |
| Model No. | F3-DG4S4LW-017C-B-60 |
| Temperature Range [Max] | 122 °F |
| Pressure [Max] | 5000 psi |
| Weight | 0.0 LB |

