- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
| Model No. | F3-DG4S4-012A-B-60-LH |
| AC/DC | AC |
| NFPA Size | D05 |
| Seal Material | Buna-N |
| Pressure [Max] | 3600 psi |
| Operation | Solenoid Operated |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Electrical Connection | KU W/ Deutsch Connector |
| Weight | 0.0 LB |

